KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threaded Insert, PK50

VALUE BRAND| Zoro #: G2066897| Mfr #: 4ZU92

$4.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-32
Type: Flanged
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066897 Mfr #: 4ZU92
Internal Thread Size: 10-32Type: Flanged
Thread Type: UNCLength: 7/16"
Drill Size: 9/32"Item: Hex Drive Threaded Insert
Application: For Use on WoodPackage Quantity: 50
Hex Key Size: M5Installation: Use Hex Key or Power Drive Tool 4ZU85
Power Driver: 4ZU85Material: Die Cast Zinc Alloy
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 10-32, Thread Type UNC, Length 7/16", Drill Size 9/32", Hex Key Size M5, For Use on Wood, Installation Use Hex Key or Power Drive Tool G0277383, Package Quantity 50

Reviews