Threaded Insert, PK50

VALUE BRAND| Zoro #: G1315946| Mfr #: 4ZY14

$7.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Die Cast Zinc Alloy
Hex Key Size: M8
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315946 Mfr #: 4ZY14
Material: Die Cast Zinc AlloyHex Key Size: M8
Package Quantity: 50Power Driver: 4ZY12
Application: For Use on WoodType: Flanged
Installation: Use Hex Key or Power Drive Tool 4ZY12Length: 33/64"
Internal Thread Size: 5/16-18Item: Hex Drive Threaded Insert
Drill Size: 7/16"Thread Type: UNC
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 5/16-18, Thread Type UNC, Length 33/64", Drill Size 7/16", Hex Key Size M8, For Use on Wood, Installation Use Hex Key or Power Drive Tool G2107034, Package Quantity 50

Reviews