JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threaded Quick Link, Zinc

VALUE BRAND| Zoro #: G1939061| Mfr #: 1RCD3

$1.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939061 Mfr #: 1RCD3
Snap Opening: 13/32"Eye Inside Dia.: 9/16"
Stock Thickness: 5/16"Overall Length: 2-61/64"
Item: Quick LinkType: Threaded
Material: steelFinish: zinc plated
Height: 2-61/64"Width: 1 11/32"
Size: 5/16"Max. Load Capacity: 1760 lb.
Country of Origin (subject to change): Malaysia

Product Description

Quick Link,Threaded,Steel,Height 2 61/64 In.,Width 1 11/32 In.,Size 5/16 In.,Max. Load Capacity 1760 lb.

Product Reviews

Save 15%. Sign up for Z-mail.