Zoro Select
Threaded Quick Link, Zinc, Width: 1 39/64"
Mfr # 1RCD5
Zoro # G2062286
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Material Steel
- Grade 30
- Stock Thickness 25/64"
- Working Load Limit 2,640 lb
Explore More Products
- ZORO SELECT Quick Link, 30 Grade, Trade Size 1/2 55ER72
- ZORO SELECT Threaded Quick Link, Zinc, Material: Steel 1RCD3
- ZORO SELECT Quick Link, 1/4 In 4PB88
- ZORO SELECT Threaded Quick Link, Stainless Steel 1RCE3
- ZORO SELECT Zinc Threaded Quick Link 1RCD1
- ZORO SELECT Threaded Quick Link, Zinc 1RCC8
- CAMPBELL 1 in D X 3916 in L NickelPlated Zinc Double End Round Eye 100 lb T7640322
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 8016466
- CAMPBELL CHAIN & FITTINGS 3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green 5779165
- PRECISION BRAND PRODUCTS Slip Plate 33215 - SLIP Plate® #3, 1 Gallon Can (Pack of 4) 45536
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. G-160-SS
- Zoro Select Lifting Hardware