Threaded Quick Link, Zinc

VALUE BRAND| Zoro #: G0456504| Mfr #: 1RCD8

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456504 Mfr #: 1RCD8
Snap Opening: 21/32"Eye Inside Dia.: 15/16"
Stock Thickness: 35/64"Overall Length: 4-27/32"
Item: Quick LinkType: Threaded
Material: SteelFinish: zinc plated
Height: 4-27/32"Width: 2 11/64"
Size: 1/2"Max. Load Capacity: 3300 lb.
Country of Origin (subject to change): Malaysia

Product Description

Quick Link, Threaded, Steel, Height 4 27/32 In., Width 2 11/64 In., Size 1/2 In., Max. Load Capacity 3300 lb.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.