Zoro Select
Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 18-8, Plain Finish
Mfr # 09186
Zoro # G1986537
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 6 ft
- Thread Length 6 ft
- Material Stainless Steel
- Material Grade/Class 18-8
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.019.2400
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 3/4 in, Steel, Grade 2, Plain Finish, 25 PK 32399
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Plain Finish U20200.056.3600
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70500275-004BX
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 9 1/2 in, Steel, B16, Plain Finish, 10 PK U22551.125.0950
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 18-8, Plain Finish 09078
- ZORO SELECT Fully Threaded Rod, 1"-8, 13 1/4 in, Steel, Grade B7, Black Oxide Finish, 10 PK U22080.100.1325
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDI7125575/600-004BX
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, Grade 2, Plain Finish, 2 PK 56189
- SUPERSTRUT Threaded Rod, 1/4"-20, 10 ft, Steel, Gold Galvanized Finish H104 1/4x10
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 3/4 in, Stainless Steel, 18-8, Plain Finish, 25 PK 56262
- Zoro Select Fully-Threaded Rods & Studs