1/2"-20 x 3' Plain 304 Stainless Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1504623| Mfr #: 4RDG8

$18.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1504623 Mfr #: 4RDG8
Fastener Finish: PlainItem: Threaded Rod
Basic Material: Stainless SteelOverall Length: 3 ft.
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): NOT RATEDThread Class: 1A
Fastener Thread Type: UNFMaterial Grade: 304
Dia./Thread Size: 1/2"-20Rockwell Hardness: B85
Tensile Strength: 75, 000 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 1/2-20, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.