1/2"-20 x 6' Plain 304 Stainless Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0800651| Mfr #: 10366

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800651 Mfr #: 10366
Basic Material: Stainless SteelSystem of Measurement: Inch
Overall Length: 6 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandTemp. Range (F): NOT RATED
Item: Threaded RodThread Class: 1A
Fastener Thread Type: UNFMaterial Grade: 304
Dia./Thread Size: 1/2"-20Rockwell Hardness: B85
Tensile Strength: 75, 000 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 1/2-20, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.