Threaded Rod, 304 SS, 1/4-28x3 ft

VALUE BRAND| Zoro #: G0804045| Mfr #: 88001

$4.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804045 Mfr #: 88001
Basic Material: Stainless SteelSystem of Measurement: Inch
Overall Length: 3 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandTemp. Range (F): Not Rated
Item: Threaded RodDia./Thread Size: 1/4"-28
Rockwell Hardness: B85Tensile Strength: 75, 000 PSI
Thread Class: 1AFastener Thread Type: UNF
Material Grade: 304Country of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 1/4-28, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.