3/4"-16 x 6' Plain 304 Stainless Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1511395| Mfr #: 45535

$88.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511395 Mfr #: 45535
Basic Material: Stainless SteelSystem of Measurement: Inch
Overall Length: 6 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandTemp. Range (F): NOT RATED
Item: Threaded RodDia./Thread Size: 3/4"-16
Rockwell Hardness: B85Tensile Strength: 75, 000 psi
Thread Class: 1AFastener Thread Type: UNF
Material Grade: 304Country of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 3/4-16, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.