Threaded Rod, 304 SS, 3/8-24x3 ft

VALUE BRAND| Zoro #: G0843893| Mfr #: 10343

$10.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843893 Mfr #: 10343
Basic Material: Stainless SteelSystem of Measurement: Inch
Overall Length: 3 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandTemp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Fastener Thread Type: UNFMaterial Grade: 304
Dia./Thread Size: 3/8"-24Rockwell Hardness: B85
Tensile Strength: 75, 000 PSICountry of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 3/8-24, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75, 000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.