KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 x 6' Plain 304 Stainless Steel Threaded Rod

VALUE BRAND| Zoro #: G1262843| Mfr #: 45532

$12.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 6 ft.
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262843 Mfr #: 45532
Fastener Thread Type: UNF (Fine)Overall Length: 6 ft.
Dia./Thread Size: 5/16"-24Basic Material: Stainless Steel
Temp. Range (F): Not RatedMaterial Grade: 304
Rockwell Hardness: B85Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 75,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 5/16-24, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Reviews