WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Threaded Rod, 304 SS, 7/16-14x6 ft

VALUE BRAND| Zoro #: G0989791| Mfr #: 45515

$19.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material Grade: 304
Basic Material: Stainless Steel
Temp. Range (F): Not Rated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0989791 Mfr #: 45515
Material Grade: 304Basic Material: Stainless Steel
Temp. Range (F): Not RatedDia./Thread Size: 7/16"-14
Overall Length: 6 ft.Fastener Finish: Plain
Fastener Thread Type: UNC (Coarse)Fastener Thread Direction: Right Hand
Thread Class: 1ASystem of Measurement: Inch
Item: Threaded RodRockwell Hardness: B85
Tensile Strength: 75,000 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 7/16-14, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews