7/8"-14 x 3' Plain 304 Stainless Steel Threaded Rod

VALUE BRAND| Zoro #: G2056162| Mfr #: 45530

$53.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Thread Class: 1A
Overall Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056162 Mfr #: 45530
Rockwell Hardness: B85Thread Class: 1A
Overall Length: 3 ft.Fastener Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)Basic Material: Stainless Steel
Tensile Strength: 75,000 psiDia./Thread Size: 7/8"-14
Item: Threaded RodFastener Finish: Plain
Material Grade: 304System of Measurement: Inch
Temp. Range (F): Not RatedCountry of Origin (subject to change): United States

Description

Threaded Rod, 304 Stainless Steel, Finish Plain, Thread Size 7/8-14, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Reviews