Threaded Rod, 316 SS, 5/16-18x3 ft

VALUE BRAND| Zoro #: G1927563| Mfr #: 11083

$8.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1927563 Mfr #: 11083
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedItem: Threaded Rod
Thread Class: 1AFastener Thread Type: UNC
Material Grade: 316Dia./Thread Size: 5/16"-18
Rockwell Hardness: B85Tensile Strength: 75, 000 PSI
Overall Length: 3 ft.Country of Origin (subject to change): United States

Product Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 5/16-18, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Non-Rated, Tensile Strength 75, 000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.