15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Threaded Rod, 316 SS, 5/8-11x3 ft

VALUE BRAND| Zoro #: G0516564| Mfr #: 4RDL2

$38.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516564 Mfr #: 4RDL2
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedItem: Threaded Rod
Thread Class: 1AFastener Thread Type: UNC
Material Grade: 316Dia./Thread Size: 5/8"-11
Rockwell Hardness: B100 MaxTensile Strength: 75, 000 PSI
Overall Length: 3 ft.Country of Origin (subject to change): India

Product Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 5/8-11, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Non-Rated, Tensile Strength 75, 000, Rockwell Hardness B85

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.