Threaded Rod, 316 SS, 7/8-9x3 ft

VALUE BRAND| Zoro #: G1484953| Mfr #: 4RDL4

$77.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484953 Mfr #: 4RDL4
Basic Material: Stainless SteelSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedItem: Threaded Rod
Rockwell Hardness: B85Tensile Strength: 75, 000 PSI
Overall Length: 3 ft.Thread Class: 1A
Fastener Thread Type: UNCMaterial Grade: 316
Dia./Thread Size: 7/8"-9Country of Origin (subject to change): United States

Product Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 7/8-9, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Non-Rated, Tensile Strength 75,000, Rockwell Hardness B85

Product Reviews

Save 15%. Sign up for Z-mail.