Threaded Rod, Alloy Steel, 1-1/8-12x3 ft

VALUE BRAND| Zoro #: G1344716| Mfr #: 4RDP5

$60.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344716 Mfr #: 4RDP5
Basic Material: SteelMaterial Grade: B7
Overall Length: 3 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): Not RatedItem: Threaded Rod
Yield Strength (PSI): 105, 000Meets/Exceeds: ASTM A 193
Thread Class: 2AFastener Thread Type: UNF
Dia./Thread Size: 1-1/8"-12Rockwell Hardness: C35
Tensile Strength: 125, 000 PSICountry of Origin (subject to change): United States

Product Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 1-1/8-12, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 2A, Temp. Range Non-Rated, Yield Strength 105, 000 PSI, Tensile Strength 125, 000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Product Reviews

Save 15%. Sign up for Z-mail.