KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4"-8 x 3' Plain B7 Alloy Steel Threaded Rod

VALUE BRAND| Zoro #: G0324003| Mfr #: TRFIB7125XX3-002P

$50.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 3 ft.
Dia./Thread Size: 1-1/4"-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324003 Mfr #: TRFIB7125XX3-002P
Fastener Thread Type: UNC (Coarse)Overall Length: 3 ft.
Dia./Thread Size: 1-1/4"-8Basic Material: Alloy Steel
Temp. Range (F): Not RatedMaterial Grade: B7
Rockwell Hardness: Not RatedFastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 125,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Description

Threaded Rod, B7 Alloy Steel, Finish Plain Finish, Thread Size 1-1/4-8, Overall Length 3 Ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 125,000 psi, Rockwell Hardness Not Rated

Reviews