Threaded Rod, B7 Alloy Steel, 1-8x12 ft

VALUE BRAND| Zoro #: G2299884| Mfr #: 4RDN8

$103.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2299884 Mfr #: 4RDN8
Basic Material: SteelMaterial Grade: B7
Rockwell Hardness: C35Fastener Thread Direction: Right Hand
System of Measurement: InchTemp. Range (F): NOT RATED
Item: Threaded RodYield Strength (PSI): 105, 000
Meets/Exceeds: ASTM A 193Overall Length: 12 ft.
Temp. Range (F): NOT RATEDTensile Strength: 125, 000 psi
Rockwell Hardness: C35Thread Class: 2A
Fastener Thread Type: UNCFastener Finish: Zinc Yellow
Dia./Thread Size: 1"-8Country of Origin (subject to change): China

Product Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 1-8, Overall Length 12 ft., Thread Direction Right Hand, Thread Type UNC, Class 2A, Temp. Range (F) Not Rated, Yield Strength (PSI) 105,000, Tensile Strength 125,000 PSI, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Product Reviews

Save 15%. Sign up for Z-mail.