20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Rod, B7 Alloy Steel, 1/4-28x3 ft

VALUE BRAND| Zoro #: G1263421| Mfr #: 4RDN9

$4.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263421 Mfr #: 4RDN9
Basic Material: SteelMaterial Grade: B7
Overall Length: 3 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): NOT RATEDItem: Threaded Rod
Thread Class: 2AFastener Thread Type: UNF
Dia./Thread Size: 1/4"-28Rockwell Hardness: C35
Tensile Strength: 125, 000 psiYield Strength (PSI): 105, 000
Meets/Exceeds: ASTM A 193Country of Origin (subject to change): China

Product Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 1/4-28, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 2A, Temp. Range Non-Rated, Yield Strength 105,000 PSI, Tensile Strength 125,000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Product Reviews

Save 15%. Sign up for Z-mail.