Threaded Rod, B7 Alloy Steel, 5/8-18x6 ft

VALUE BRAND| Zoro #: G0903393| Mfr #: 138473

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0903393 Mfr #: 138473
Basic Material: SteelTensile Strength: 115, 000 to 125, 000 PSI
Meets/Exceeds: ASME B18.31.3Material Grade: B7
Rockwell Hardness: C35Fastener Finish: Zinc Yellow
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): Not RatedItem: Threaded Rod
Fastener Thread Type: UNFDia./Thread Size: 5/8"-18
Overall Length: 6 ft.Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 5/8-18, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 115, 000 to 125, 000 PSI, Rockwell Hardness C35

Product Reviews

Save 15%. Sign up for Z-mail.