Shop Alternate Products
This Product is Discontinued
Zoro Select
Threaded Rod, 7/16"-14, 3 ft., B7 Alloy Steel, Plain Finish (Discontinued)
Mfr # 05103
Zoro # G0985713
This Product is Discontinued
Key Features
- Thread Size 7/16"-14
- Overall Length 3 ft.
- Material B7 Alloy Steel
- Thread Type UNC
- Tensile Strength 125,000 psi