7/16"-14 x 6' Plain B7 Alloy Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1493895| Mfr #: 4RDP7

$18.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493895 Mfr #: 4RDP7
System of Measurement: InchBasic Material: Steel
Fastener Thread Direction: Right HandMaterial Grade: B7
Fastener Finish: PlainTemp. Range (F): NOT RATED
Item: Threaded RodDia./Thread Size: 7/16"-14
Rockwell Hardness: C35Tensile Strength: 125, 000 psi
Overall Length: 6 ft.Thread Class: 2A
Yield Strength (PSI): 105, 000Meets/Exceeds: ASTM A 193
Fastener Thread Type: UNCCountry of Origin (subject to change): China

Product Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 7/16-14, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNC, Class 2A, Temp. Range Non-Rated, Yield Strength 105,000 PSI, Tensile Strength 125,000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193
Save 15%. Sign up for Z-mail.