7/16"-20 x 3' Plain B7 Alloy Steel Threaded Rod

VALUE BRAND| Zoro #: G0661437| Mfr #: 4RDP2

$10.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661437 Mfr #: 4RDP2
Item: Threaded RodSystem of Measurement: Inch
Material Grade: B7Temp. Range (F): NOT RATED
Fastener Finish: PlainOverall Length: 3 ft.
Fastener Thread Direction: Right HandBasic Material: Steel
Fastener Thread Type: UNFYield Strength (PSI): 105, 000
Meets/Exceeds: ASTM A 193Thread Class: 2A
Dia./Thread Size: 7/16"-20Rockwell Hardness: C35
Tensile Strength: 125, 000 psiCountry of Origin (subject to change): China

Product Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 7/16-20, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 2A, Temp. Range Non-Rated, Yield Strength 105,000 PSI, Tensile Strength 125,000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Product Reviews

Save 15%. Sign up for Z-mail.