KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 x 6' Plain B7 Alloy Steel Threaded Rod

VALUE BRAND| Zoro #: G1482555| Mfr #: 4RDP8

$18.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 6 ft.
Dia./Thread Size: 7/16"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482555 Mfr #: 4RDP8
Fastener Thread Type: UNF (Fine)Overall Length: 6 ft.
Dia./Thread Size: 7/16"-20Meets/Exceeds: ASTM A 193
Basic Material: Alloy SteelTemp. Range (F): Not Rated
Material Grade: B7Rockwell Hardness: C35
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 125,000 psiThread Class: 2A
Yield Strength (PSI): 105,000System of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): China

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 7/16-20, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 2A, Temp. Range Non-Rated, Yield Strength 105,000 PSI, Tensile Strength 125,000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Reviews