Shop Alternate Products
This Product is Discontinued
Zoro Select
Threaded Rod, 7/8"-14, 6 ft., B7 Alloy Steel, Plain Finish (Discontinued)
Mfr # 4RDR2
Zoro # G1300887
This Product is Discontinued
Key Features
- Thread Size 7/8"-14
- Overall Length 6 ft.
- Material B7 Alloy Steel
- Thread Type UNF
- Tensile Strength 125,000 psi