9/16"-12 x 6' Plain B7 Alloy Steel Threaded Rod

VALUE BRAND| Zoro #: G0705704| Mfr #: 05126

$22.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 6 ft.
Dia./Thread Size: 9/16"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705704 Mfr #: 05126
Fastener Thread Type: UNC (Coarse)Overall Length: 6 ft.
Dia./Thread Size: 9/16"-12Meets/Exceeds: ASTM A 193
Basic Material: Alloy SteelTemp. Range (F): Not Rated
Material Grade: B7Rockwell Hardness: C35
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 125,000 psiThread Class: 2A
Yield Strength (PSI): 105,000System of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): China

Description

Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 9/16-12, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNC, Class 2A, Temp. Range Non-Rated, Yield Strength 105,000 PSI, Tensile Strength 125,000, Rockwell Hardness C35, Meets/Exceeds ASTM A 193

Reviews