20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Threaded Rod, Carbon Steel, 1-1/2-12x3 ft

VALUE BRAND| Zoro #: G0396024| Mfr #: 20315

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396024 Mfr #: 20315
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Low CarbonOverall Length: 3 ft.
Fastener Finish: Zinc PlatedTemp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Fastener Thread Type: UNFFastener Thread Direction: Right Hand
Dia./Thread Size: 1-1/2"-12Rockwell Hardness: B70
Tensile Strength: 60, 000 PSICountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 1-1/2-12, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.