Zoro Select
Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20313
Zoro # G1404837
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 ft
- Thread Length 3 ft
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish 20307
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade 2, Zinc Plated Finish 20305
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish 2353
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish 56059
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade 2, Plain Finish 17907
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 100 PK U22080.075.0300
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, B16, Plain Finish, 30 PK U22551.087.0600
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 8 1/2 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.075.0850
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20380.100.1000
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish 36672
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish 36541
- Zoro Select Fully-Threaded Rods & Studs