KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 3' Plain Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0802067| Mfr #: 01053

$1.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 3 ft.
Dia./Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802067 Mfr #: 01053
Fastener Thread Type: UNC (Coarse)Overall Length: 3 ft.
Dia./Thread Size: #10-24Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: B70Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 60,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: PlainCountry of Origin (subject to change): China

Description

Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 10-24, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Reviews