KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-10 x 3' Plain Low Carbon Steel ACME Threaded Rod

VALUE BRAND| Zoro #: G1605527| Mfr #: 24302

$7.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: ACME
Overall Length: 3 ft.
Dia./Thread Size: 1/2"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605527 Mfr #: 24302
Fastener Thread Type: ACMEOverall Length: 3 ft.
Dia./Thread Size: 1/2"-10Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: B70Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 60,000 psi
Thread Class: 2GYield Strength (PSI): 45,000
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 1/2-10, Overall Length 3 ft., Thread Direction Right Hand, Thread Type Acme, Class 2G, Temp. Range Non-rated F, Yield Strength 45,000 PSI, Tensile Strength 60,000 lbs., Rockwell Hardness B70

Reviews