1/2"-10 x 6' Plain Low Carbon Steel ACME Threaded Rod

VALUE BRAND| Zoro #: G0814755| Mfr #: 44936

$14.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: ACME
Overall Length: 6 ft.
Dia./Thread Size: 1/2"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814755 Mfr #: 44936
Fastener Thread Type: ACMEOverall Length: 6 ft.
Dia./Thread Size: 1/2"-10Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: B70Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 60,000 psi
Thread Class: 2GYield Strength (PSI): 45,000
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 1/2-10, Overall Length 6 ft., Thread Direction Right Hand, Thread Type Acme, Class 2G, Temp. Range Non-rated F, Yield Strength 45,000 PSI, Tensile Strength 60,000 lbs., Rockwell Hardness B70

Reviews