1/2"-13 x 2' Plain Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G0608194| Mfr #: U20200.050.2400

$2.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608194 Mfr #: U20200.050.2400
Basic Material: SteelMaterial Grade: Low Carbon
Overall Length: 2 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): NOT RATEDItem: Threaded Rod
Thread Class: 1ATensile Strength: 65, 000 psi
Fastener Thread Type: UNCDia./Thread Size: 1/2"-13
Rockwell Hardness: Not RatedMeets/Exceeds: ASME B18.31.3
Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 1/2-13, Overall Length 2 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.