Threaded Rod, Carbon Steel, 1/2-13x6 ft

VALUE BRAND| Zoro #: G1130911| Mfr #: TRI20500LHX6-010P

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130911 Mfr #: TRI20500LHX6-010P
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Fastener Thread Type: UNCFastener Thread Direction: Left Hand
Fastener Finish: Zinc PlatedMaterial Grade: Low Carbon
Dia./Thread Size: 1/2"-13Rockwell Hardness: Not Rated
Tensile Strength: 65, 000 PSICountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 1/2-13, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65, 000 psi, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.