Threaded Rod, Carbon Steel, 1/4-20x6 ft

VALUE BRAND| Zoro #: G1714657| Mfr #: TRI20250LHX6-050P

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1714657 Mfr #: TRI20250LHX6-050P
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Tensile Strength: 65, 000 PSIFastener Thread Type: UNC
Fastener Thread Direction: Left HandFastener Finish: Zinc Plated
Material Grade: Low CarbonDia./Thread Size: 1/4"-20
Rockwell Hardness: Not RatedCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 1/4-20, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.