Threaded Rod, Carbon Steel, 1/4-28x2 ft

VALUE BRAND| Zoro #: G2099142| Mfr #: 21202

$1.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099142 Mfr #: 21202
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Low CarbonOverall Length: 2 ft.
Fastener Finish: PlainFastener Thread Direction: Right Hand
Temp. Range (F): Not RatedItem: Threaded Rod
Thread Class: 1ATensile Strength: 60, 000 PSI
Fastener Thread Type: UNFDia./Thread Size: 1/4"-28
Rockwell Hardness: B70Country of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 1/4-28, Overall Length 2 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.