KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 x 3' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0244352| Mfr #: 2333

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Overall Length: 3 ft.
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244352 Mfr #: 2333
Fastener Thread Type: UNF (Fine)Overall Length: 3 ft.
Dia./Thread Size: 1/4"-28Basic Material: Steel
Temp. Range (F): Not RatedMaterial Grade: Low Carbon
Rockwell Hardness: B70Fastener Thread Direction: Right Hand
Item: Threaded RodTensile Strength: 60,000 psi
Thread Class: 1ASystem of Measurement: Inch
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-28, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Reviews