Threaded Rod, Carbon Steel, 1/4-28x6 ft

VALUE BRAND| Zoro #: G2149637| Mfr #: 20602

$4.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149637 Mfr #: 20602
Basic Material: SteelSystem of Measurement: Inch
Overall Length: 6 ft.Temp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Dia./Thread Size: 1/4"-28Rockwell Hardness: B70
Tensile Strength: 60, 000 PSIFastener Thread Type: UNF
Fastener Thread Direction: Right HandFastener Finish: Zinc Plated
Material Grade: Low CarbonCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-28, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.