WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Threaded Rod, Carbon Steel, 3/4-16x2 ft

VALUE BRAND| Zoro #: G1015122| Mfr #: 20209

$10.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material Grade: Low Carbon
Basic Material: Steel
Temp. Range (F): Not Rated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1015122 Mfr #: 20209
Material Grade: Low CarbonBasic Material: Steel
Temp. Range (F): Not RatedDia./Thread Size: 3/4"-16
Overall Length: 2 ft.Fastener Finish: Zinc Plated
Fastener Thread Type: UNF (Fine)Fastener Thread Direction: Right Hand
Thread Class: 1ASystem of Measurement: Inch
Item: Threaded RodRockwell Hardness: B70
Tensile Strength: 60,000 psiCountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/4-16, Overall Length 2 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews