3/8"-16 x 6' Zinc Plated Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G1403911| Mfr #: TRI20370LHX6-020P

$7.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1403911 Mfr #: TRI20370LHX6-020P
Temp. Range (F): NOT RATEDBasic Material: Steel
Overall Length: 6 ft.System of Measurement: Inch
Material Grade: Low CarbonThread Class: 1A
Item: Threaded RodFastener Thread Type: UNC
Fastener Thread Direction: Left HandFastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-16Rockwell Hardness: Not Rated
Tensile Strength: 65, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 3/8-16, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated
Save 15%. Sign up for Z-mail.