3/8"-24 x 2' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0392664| Mfr #: 20204

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70
Thread Class: 1A
Overall Length: 2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392664 Mfr #: 20204
Rockwell Hardness: B70Thread Class: 1A
Overall Length: 2 ft.Fastener Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 60,000 psiDia./Thread Size: 3/8"-24
Item: Threaded RodFastener Finish: Zinc Plated
Material Grade: Low CarbonSystem of Measurement: Inch
Temp. Range (F): Not RatedCountry of Origin (subject to change): United States

Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/8-24, Overall Length 2 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Reviews