3/8"-24 x 3' Plain Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0289877| Mfr #: 21304

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289877 Mfr #: 21304
Overall Length: 3 ft.Basic Material: Steel
Material Grade: Low CarbonTemp. Range (F): NOT RATED
Fastener Thread Direction: Right HandThread Class: 1A
Fastener Finish: PlainSystem of Measurement: Inch
Item: Threaded RodFastener Thread Type: UNF
Dia./Thread Size: 3/8"-24Rockwell Hardness: B70
Tensile Strength: 60, 000 PSICountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 3/8-24, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.