Threaded Rod, Carbon Steel, 5/16-24x2 ft

VALUE BRAND| Zoro #: G1131812| Mfr #: 175526

$1.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1131812 Mfr #: 175526
Basic Material: SteelMaterial Grade: Low Carbon
Overall Length: 2 ft.Fastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Temp. Range (F): Not RatedItem: Threaded Rod
Thread Class: 1AFastener Thread Type: UNF
Dia./Thread Size: 5/16"-24Rockwell Hardness: Not Rated
Meets/Exceeds: ASME B18.31.3Tensile Strength: 65, 000 PSI
Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 5/16-24, Overall Length 2 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65,000 PSI, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.