Threaded Rod, Carbon Steel, 5/16-24x3 ft

VALUE BRAND| Zoro #: G0628826| Mfr #: 2343

$2.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628826 Mfr #: 2343
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Low CarbonOverall Length: 3 ft.
Fastener Finish: Zinc PlatedTemp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Rockwell Hardness: B70Tensile Strength: 60, 000 PSI
Fastener Thread Type: UNFFastener Thread Direction: Right Hand
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16-24, Overall Length 3 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60, 000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.