Threaded Rod, Carbon Steel, 5/16-24x6 ft

VALUE BRAND| Zoro #: G0847061| Mfr #: 119002

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847061 Mfr #: 119002
Basic Material: SteelOverall Length: 6 ft.
System of Measurement: InchTemp. Range (F): Not Rated
Item: Threaded RodThread Class: 1A
Material Grade: Low CarbonDia./Thread Size: 5/16"-24
Rockwell Hardness: Not RatedMeets/Exceeds: ASME B18.31.3
Tensile Strength: 65, 000 PSIFastener Thread Type: UNF
Fastener Thread Direction: Right HandFastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Carbon Steel, Finish Plain, Thread Size 5/16-24, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 65, 000 PSI, Rockwell Hardness Not Rated

Product Reviews

Save 15%. Sign up for Z-mail.