5/16"-24 x 6' Zinc Plated Low Carbon Steel Threaded Rod, 1 pk.

VALUE BRAND| Zoro #: G2435903| Mfr #: 20603

$5.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2435903 Mfr #: 20603
Basic Material: SteelOverall Length: 6 ft.
Temp. Range (F): NOT RATEDItem: Threaded Rod
Thread Class: 1ASystem of Measurement: Inch
Fastener Thread Type: UNFFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedMaterial Grade: Low Carbon
Dia./Thread Size: 5/16"-24Rockwell Hardness: B70
Tensile Strength: 60, 000 PSICountry of Origin (subject to change): United States

Product Description

Threaded Rod, Low Carbon Steel, Finish Zinc Plated, Thread Size 5/16-24, Overall Length 6 ft, Thread Direction Right Hand, Thread Type UNF, Class 1A, Temp. Range Non-Rated, Tensile Strength 60,000, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.