5/8"-11 x 6' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G0555064| Mfr #: TRI20620LHX6-008P

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Threaded Rod
Temp. Range (F): Not Rated
Overall Length: 6 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0555064 Mfr #: TRI20620LHX6-008P
Overall Length: 6 ft.System of Measurement: Inch
Basic Material: SteelTemp. Range (F): Not Rated
Thread Class: 1AItem: Threaded Rod
Fastener Finish: Zinc PlatedMaterial Grade: Low Carbon
Dia./Thread Size: 5/8"-11Rockwell Hardness: Not Rated
Tensile Strength: 65, 000 psiFastener Thread Type: UNC (Coarse)
Fastener Thread Direction: Left HandCountry of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 5/8-11, Overall Length 6 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews