Zoro Select
Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 20208
Zoro # G1158062
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Black Oxide Finish U20360.100.3600
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 1/2 in, Steel, Grade B7, Black Oxide Finish, 75 PK U22080.075.0350
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade 2, Plain Finish 01147
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.031.3600
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.025.9999
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade A, Plain Finish U20200.150.3600
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 9 1/4 in, Steel, B16, Plain Finish, 15 PK U22551.112.0925
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 1/2 in, Steel, Grade B7, Black Oxide Finish, 15 PK U22080.125.0750
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Stainless Steel, 18-8, Plain Finish U51070.056.1200
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 in, Steel, Grade 2, Zinc Plated Finish, 25 PK 45681
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Stainless Steel, 18-8, Plain Finish U51067.031.7200
- Zoro Select Fully-Threaded Rods & Studs