7/16"-14 x 3' Zinc Plated Low Carbon Steel Threaded Rod

VALUE BRAND| Zoro #: G1388633| Mfr #: TRI20430LHX3-017P

$5.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Threaded Rod
Temp. Range (F): Not Rated
Overall Length: 3 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1388633 Mfr #: TRI20430LHX3-017P
System of Measurement: InchItem: Threaded Rod
Overall Length: 3 ft.Thread Class: 1A
Fastener Finish: Zinc PlatedTemp. Range (F): Not Rated
Material Grade: Low CarbonBasic Material: Steel
Fastener Thread Direction: Left HandDia./Thread Size: 7/16"-14
Rockwell Hardness: Not RatedTensile Strength: 65, 000 psi
Fastener Thread Type: UNC (Coarse)Country of Origin (subject to change): Multiple

Product Description

Threaded Rod, Grade 2, Finish Zinc Plated, Thread Size 7/16-14, Overall Length 3 Ft, Thread Direction Left Hand, Thread Type UNC, Class 1A, Temp. Range Not Rated F, Tensile Strength 65,000 psi, Rockwell Hardness Not Rated

Product Reviews